304 STAINLESS TIE 7.9" 3/16" WIDTH
553.3500
- UNSPSC 39121703
0502352046961 25
0502352046961 25
Delivery
0 Review(s)
Units/package: 25
304 STAINLESS TIE 7.9" 3/16" WIDTH — 553.3500
- 304 STAINLESS TIE 7.9" 3/16" WIDTH — 553.3500
- 304 STAINLESS TIE 14" 3/16" WIDTH — 553.3505
- 304 STAINLESS TIE 20" 3/16" WIDTH — 553.3510
- 304 STAINLESS TIE 7.9" X 5/16" WIDE — 553.3540
- 304 STAINLESS TIE 14" X 5/16" WIDE — 553.3550
- 304 STAINLESS TIE 20" X 5/16" WIDE — 553.3560
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
125 pieces in stock at Vaughan, ON as of 1:35 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length (mm) | 201 mm |
| Length (in) | 7.9 in |
| Width (mm) | 4.6 mm |
| Width (in) | 0.18 in |
| Bundle Diameter (mm) | 50 mm |
| Bundle Diameter (in) | 2 in |
| Tensile Strength (N) | 670 N |
| Tensile Strength (lbs) | 450 lbs |
| Material | Stainless Steel |
| Material Grade | 304 |
| EAN | 4052713976864 |
Features
| Designed for use where harsh environmental conditions may adversely affect the application |
| For use where corrosion, vibration, weathering, radiation and temperature extremes are a concern |
| For use in virtually any indoor, outdoor and underground application |
| 304 Stainless Steel suits most general purpose requirements |
| Self-locking, ball bearing mechanism for quick and easy installation, either by hand or by tensioning tool |
| Fully enclosed head does not allow for dirt or grit to interfere with locking mechanism |
| High tensile strength for added strength and safety on heavy-duty applications |
Customers Also Viewed
Review(s)
Product not yet rated.